.75HP 1750RPM 3PH 60HZ 56C 3514M TENV F1

Item #: 0540543

Cat #: CNM3542

UPC: 781568502952

Call for price
Company wide:
0 in stock
Documents & Guides
.75HP 1750RPM 3PH 60HZ 56C 3514M TENV F1

Overview

.75HP 1750RPM 3PH 60HZ 56C 3514M TENV F1
Also known as: 781568502952, CNM3542, BLMCNM3542

Specifications

Phase: 3
Amps: 2.800
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 2.800