BLM CNM3538/35 .5HP 1740RPM 3

Item #: 0540538

Cat #: CNM3538/35

UPC: 781568502921

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CNM3538/35 .5HP 1740RPM 3

Overview

BLM CNM3538/35 .5HP 1740RPM 3
Also known as: 781568502921, CNM3538/35, BLMCNM353835

Specifications

Phase: 3
Amps: 1.600
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 1.600