BLM CM7037T-57 2HP 1450RPM 3P

Item #: 0540519

Cat #: CM7037T-57

UPC: 781568658659

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CM7037T-57 2HP 1450RPM 3P

Overview

BLM CM7037T-57 2HP 1450RPM 3P
Also known as: 781568658659, CM7037T-57, BLMCM7037T57

Specifications

Phase: 3
Horsepower: 2
Phase: 3
Horsepower: 2