BLM CM7034T-57 1.5HP 1435RPM

Item #: 0540515

Cat #: CM7034T-57

UPC: 781568658642

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CM7034T-57 1.5HP 1435RPM

Overview

BLM CM7034T-57 1.5HP 1435RPM
Also known as: 781568658642, CM7034T-57, BLMCM7034T57

Specifications

Phase: 3
Amps: 4.300
Horsepower: 1.500
Phase: 3
Horsepower: 1.500
Amps: 4.300