BLM CM7014-57 1HP 1425RPM 3PH

Item #: 0540508

Cat #: CM7014-57

UPC: 781568656921

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CM7014-57 1HP 1425RPM 3PH

Overview

BLM CM7014-57 1HP 1425RPM 3PH
Also known as: 781568656921, CM7014-57, BLMCM701457

Specifications

Horsepower: 1
Phase: 3
Amps: 3.500
Horsepower: 1
Amps: 3.500
Phase: 3