BLM CM7006A .5HP 1725RPM 3PH

Item #: 0540482

Cat #: CM7006A

UPC: 781568112144

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CM7006A .5HP 1725RPM 3PH

Overview

BLM CM7006A .5HP 1725RPM 3PH
Also known as: 781568112144, CM7006A, BLMCM7006A

Specifications

Phase: 3
Amps: 2.100
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 2.100