.75HP 1140RPM 3PH 60HZ 56C 3428M TEFC F1

Item #: 0540473

Cat #: CM3543

UPC: 781568110164

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
.75HP 1140RPM 3PH 60HZ 56C 3428M TEFC F1

Overview

.75HP 1140RPM 3PH 60HZ 56C 3428M TEFC F1
Also known as: 781568110164, CM3543, BLMCM3543

Specifications

Phase: 3
Amps: 3.300
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 3.300