#1 X 6" Phillips Power Bit

Item #: 0540463

Cat #: IB1P6

UPC: 781002603603

$ 10.22 EA
Company wide:
0 in stock
Documents & Guides
Power Bit, Point Size: #1, Length: 6"

Overview

Power Bit, Point Size: #1, Length: 6"

Phillips Power Bits are manufactured for use with 3-jawed drill chucks and quick-release impact chucks. They are heat treated to prevent wear and provide high torque when driving screws into various base materials.

Also known as: 781002603603, IB1P6, DOTIB1P6

Specifications

Type: Power Bit, Philips
Length: 6 in
Type: Power Bit, Philips
Length: 6 in