BLM CM3538-8 .5HP 1725RPM 3PH

Item #: 0540456

Cat #: CM3538-8

UPC: 781568500354

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CM3538-8 .5HP 1725RPM 3PH

Overview

BLM CM3538-8 .5HP 1725RPM 3PH
Also known as: 781568500354, CM3538-8, BLMCM35388

Specifications

Phase: 3
Amps: 2.200
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 2.200