BLM CM3534-5 .33HP 1725RPM 3P

Item #: 0540440

Cat #: CM3534-5

UPC: 781568294604

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CM3534-5 .33HP 1725RPM 3P

Overview

BLM CM3534-5 .33HP 1725RPM 3P
Also known as: 781568294604, CM3534-5, BLMCM35345

Specifications

Phase: 3
Amps: 0.600
Phase: 3
Amps: 0.600