BALDOR CL5030T 1.5HP,3450RPM,1PH,60

Item #: 0540436

Cat #: CL5030T

UPC: 781568134719

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CL5030T 1.5HP 3450RPM 1PH

Overview

BLM CL5030T 1.5HP 3450RPM 1PH
Also known as: 781568134719, CL5030T, BLMCL5030T

Specifications

Phase: 1
Amps: 7.900
Phase: 1
Amps: 7.900