
4" Square Box, Welded, Metallic, 2-1/8" Deep, Vertical Bracket
Item #: 0540421
Cat #: 4SDVBEKPL
UPC: 687855771271
$ 4.83 EA
Company wide:
10,574
in stock
Documents & Guides
4 Inch Square Box, Welded, Metallic, Vertical Bracket, 2-1/8 Inch Deep, Side Knockouts: (6) 1/2 Inch with (3) Eccentric Knockouts, Bottom Knockouts: (2) 1/2 Inch (2) Eccentric Knockouts, Cubic Inches: 30.3
Overview
4 Inch Square Box, Welded, Metallic, Vertical Bracket, 2-1/8 Inch Deep, Side Knockouts: (6) 1/2 Inch with (3) Eccentric Knockouts, Bottom Knockouts: (2) 1/2 Inch (2) Eccentric Knockouts, Cubic Inches: 30.3
Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855771271, 4SDVBEKPL, APP4SDVBEKPL, SQ Deep Box
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |