BALDOR CL5023-50 1HP,1425RPM,1PH,50

Item #: 0540416

Cat #: CL5023-50

UPC: 781568120477

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CL5023-50 1HP 1425RPM 1PH

Overview

BLM CL5023-50 1HP 1425RPM 1PH
Also known as: 781568120477, CL5023-50, BLMCL502350

Specifications

Phase: 1
Amps: 6.200
Phase: 1
Amps: 6.200