BALDOR CL5020 5HP,1725RPM,1PH,60HZ

Item #: 0540411

Cat #: CL5020

UPC: 781568134696

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CL5020 5HP 1725RPM 1PH 60

Overview

BLM CL5020 5HP 1725RPM 1PH 60
Also known as: 781568134696, CL5020, BLMCL5020

Specifications

Phase: 1
Amps: 60
Phase: 1
Amps: 60