BLM CL5013 1.5HP 1725RPM 1PH

Item #: 0540399

Cat #: CL5013

UPC: 781568134672

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CL5013 1.5HP 1725RPM 1PH

Overview

BLM CL5013 1.5HP 1725RPM 1PH
Also known as: 781568134672, CL5013, BLMCL5013

Specifications

Phase: 1
Horsepower: 1.500
Phase: 1
Horsepower: 1.500