Safety Switch, 400A, 3P, 240V, Type DG, Fusible, NEMA 3R

Item #: 0540394

Cat #: DG325FRK

UPC: 782113589527

$ 3584.66 EA
Company wide:
0 in stock
400 Amp, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible Without Neutral, 240 Volt AC, NEMA 3R

Overview

400 Amp, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible Without Neutral, 240 Volt AC, NEMA 3R
Also known as: 782113589527, DG325FRK, CUTDG325FRK

Specifications

Poles: 3
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 400
Volts AC: 240