BLM CL5007-I .75HP 1725RPM 1P

Item #: 0540390

Cat #: CL5007-I

UPC: 781568444528

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CL5007-I .75HP 1725RPM 1P

Overview

BLM CL5007-I .75HP 1725RPM 1P
Also known as: 781568444528, CL5007-I, BLMCL5007I

Specifications

Phase: 1
Amps: 10.600
Horsepower: 0.750
Phase: 1
Horsepower: 0.750
Amps: 10.600