BLM CL5003A .5HP 3450RPM 1PH

Item #: 0540363

Cat #: CL5003A

UPC: 781568111833

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CL5003A .5HP 3450RPM 1PH

Overview

BLM CL5003A .5HP 3450RPM 1PH
Also known as: 781568111833, CL5003A, BLMCL5003A

Specifications

Phase: 1
Horsepower: 0.500
Phase: 1
Horsepower: 0.500