Scotchcast Electrical Insulating Resin, 2-Part Pouch, 7.40 oz

Item #: 0540350

Cat #: 2104B

UPC: 054007313823

$ 69.13 EA
Company wide:
1 in stock
Documents & Guides
Re-Enterable Insulating & Sealing Compound, Size A, 7.40 ounce. 12.6 inch cubed Volume. For use after re-entering.

Overview

Re-Enterable Insulating & Sealing Compound, Size A, 7.40 ounce. 12.6 inch cubed Volume. For use after re-entering.

3M™ Scotchcast™ Electrical Insulating Resin 2104 is a hard, two-part, polyurethane resin encapsulant designed specifically for permanent splice protection. Resin 2104 is formulated for virtually every electrical application requiring hard, non-reenterable resin with good handling and performance characteristics. Resin 2104 is also used as the insulating material for cable splices operating at 1000 volts or less and is rated for continuous use at 194°F (90°C) with an overload rating of 266°F (130°C). It may be stocked to cover all hard resin needs, ending the need for multiple encapsulant inventories.

Also known as: 054007313823, 2104B, MMM2104B

Specifications

Color: Green
Material: Polyurethane
Size: 7.400 oz
Color: Green
Size: 7.400 oz
Material: Polyurethane