BLM CL3619TM 3HP 1725RPM 1PH

Item #: 0540339

Cat #: CL3619TM

UPC: 781568112441

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CL3619TM 3HP 1725RPM 1PH

Overview

BLM CL3619TM 3HP 1725RPM 1PH
Also known as: 781568112441, CL3619TM, BLMCL3619TM

Specifications

Phase: 1
Horsepower: 3
Amps: 60
Phase: 1
Amps: 60
Horsepower: 3