BLM CL3612TM 5HP 1725RPM 1PH

Item #: 0540334

Cat #: CL3612TM

UPC: 781568112465

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CL3612TM 5HP 1725RPM 1PH

Overview

BLM CL3612TM 5HP 1725RPM 1PH
Also known as: 781568112465, CL3612TM, BLMCL3612TM

Specifications

Amps: 23
Horsepower: 5
Phase: 1
Amps: 23
Phase: 1
Horsepower: 5