
$ 24.17 EA
Company wide:
4
in stock
Documents & Guides
Wall Mount Power Supply. Primary Voltage: 100 - 120V AC, Secondary Voltage: 12V DC, 1.5 Amp. 18 Watt. Short Circuit Protected. Secondary Voltage provided through pigtail and a 2.1 mm Power Plug. For use with Alarm, Access Control and CCTV Applications.
Overview
Wall Mount Power Supply. Primary Voltage: 100 - 120V AC, Secondary Voltage: 12V DC, 1.5 Amp. 18 Watt. Short Circuit Protected. Secondary Voltage provided through pigtail and a 2.1 mm Power Plug. For use with Alarm, Access Control and CCTV Applications.
The ELK-P1216 is a general purpose 12 Volts D.C. Switching Plug-In Power Supply. It is ideal for alarm, access control, and CCTV applications requiring up to 1.5 Amps. The power pack plugs into 100 to 120 volts A.C., and supplies regulated 12 volts D.C. to a standard 2.1mm power plug.
Also known as: 762158012167, P1216, EKPP1216
Specifications
| Volts AC: | 120 |
| Phase: | 1 |
| Mounting: | Plug |
| Volts DC: | 12 |
| Amps: | 1.500 |
| Standards: | California Proposition 65 |
| Volts AC: | 120 |
| Mounting: | Plug |
| Amps: | 1.500 |
| Phase: | 1 |
| Volts DC: | 12 |
| Standards: | California Proposition 65 |