BLM CL3515T 2HP 3450RPM 1PH 6

Item #: 0540323

Cat #: CL3515T

UPC: 781568109328

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CL3515T 2HP 3450RPM 1PH 6

Overview

BLM CL3515T 2HP 3450RPM 1PH 6
Also known as: 781568109328, CL3515T, BLMCL3515T

Specifications

Amps: 23
Phase: 1
Horsepower: 2
Amps: 23
Horsepower: 2
Phase: 1