Dimmer, Low Voltage, Desert Stone *** Discontinued ***

Item #: 0540322
Cat #: DVSCELV-300P-DS
UPC: 027557499149
Call for price
Company wide:
0 in stock
Documents & Guides
Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Color: Desert Stone. *** Discontinued ***

Overview

Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Color: Desert Stone. *** Discontinued ***
Diva Dimmer - Satin Finish, Electronic Low-Voltage, Single-pole, 120V/300W in desert stone
Also known as: 027557499149, DVSCELV-300P-DS, LUTDVSCELV300PDS

Specifications

Type: Slide, Preset, Single-Pole, Electronic, Rocker Switch, Decora, Electronic Low-Voltage
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Family / Style: Diva
Color: Desert Stone
Type: Slide, Preset, Single-Pole, Electronic, Rocker Switch, Decora, Electronic Low-Voltage
Mounting: Surface
Poles: 1
Color: Desert Stone
Volts AC: 120
Wattage: 300
Family / Style: Diva

Customer Reviews

No reviews for this product
(0)