BLM CL3515 2HP 3450RPM 1PH 60

Item #: 0540320

Cat #: CL3515

UPC: 781568204443

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CL3515 2HP 3450RPM 1PH 60

Overview

BLM CL3515 2HP 3450RPM 1PH 60
Also known as: 781568204443, CL3515, BLMCL3515

Specifications

Amps: 23
Phase: 1
Horsepower: 2
Amps: 23
Horsepower: 2
Phase: 1