BLM CL3507 .75HP 1725RPM 1PH

Item #: 0540312

Cat #: CL3507

UPC: 781568109274

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CL3507 .75HP 1725RPM 1PH

Overview

BLM CL3507 .75HP 1725RPM 1PH
Also known as: 781568109274, CL3507, BLMCL3507

Specifications

Phase: 1
Amps: 8.400
Horsepower: 0.750
Phase: 1
Horsepower: 0.750
Amps: 8.400