BLM CL1408TM 3HP 1725RPM 1PH

Item #: 0540295

Cat #: CL1408TM

UPC: 781568112588

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CL1408TM 3HP 1725RPM 1PH

Overview

BLM CL1408TM 3HP 1725RPM 1PH
Also known as: 781568112588, CL1408TM, BLMCL1408TM

Specifications

Phase: 1
Horsepower: 3
Amps: 60
Phase: 1
Amps: 60
Horsepower: 3