BLM CJM3542 .75HP 1725RPM 3PH

Item #: 0540293

Cat #: CJM3542

UPC: 781568113066

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CJM3542 .75HP 1725RPM 3PH

Overview

BLM CJM3542 .75HP 1725RPM 3PH
Also known as: 781568113066, CJM3542, BLMCJM3542

Specifications

Phase: 3
Amps: 3.200
Horsepower: 0.750
Phase: 3
Horsepower: 0.750
Amps: 3.200