BLM CJM3538 .5HP 1725RPM 3PH

Item #: 0540291

Cat #: CJM3538

UPC: 781568113059

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CJM3538 .5HP 1725RPM 3PH

Overview

BLM CJM3538 .5HP 1725RPM 3PH
Also known as: 781568113059, CJM3538, BLMCJM3538

Specifications

Phase: 3
Amps: 2
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 2