BLM CJM3158 3HP 3450RPM 3PH 6

Item #: 0540288

Cat #: CJM3158

UPC: 781568113202

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CJM3158 3HP 3450RPM 3PH 6

Overview

BLM CJM3158 3HP 3450RPM 3PH 6
Also known as: 781568113202, CJM3158, BLMCJM3158

Specifications

Phase: 3
Horsepower: 3
Phase: 3
Horsepower: 3