BLM CJM3115 1HP 3450RPM 3PH 6

Item #: 0540267

Cat #: CJM3115

UPC: 781568113172

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CJM3115 1HP 3450RPM 3PH 6

Overview

BLM CJM3115 1HP 3450RPM 3PH 6
Also known as: 781568113172, CJM3115, BLMCJM3115

Specifications

Horsepower: 1
Phase: 3
Amps: 3.200
Horsepower: 1
Amps: 3.200
Phase: 3