BLM CJM3108 .5HP 1725RPM 3PH

Item #: 0540244

Cat #: CJM3108

UPC: 781568113141

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CJM3108 .5HP 1725RPM 3PH

Overview

BLM CJM3108 .5HP 1725RPM 3PH
Also known as: 781568113141, CJM3108, BLMCJM3108

Specifications

Phase: 3
Amps: 2
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 2