BLM CJL3507A .75HP 1725RPM 1P

Item #: 0540236

Cat #: CJL3507A

UPC: 781568112762

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CJL3507A .75HP 1725RPM 1P

Overview

BLM CJL3507A .75HP 1725RPM 1P
Also known as: 781568112762, CJL3507A, BLMCJL3507A

Specifications

Phase: 1
Amps: 8.200
Horsepower: 0.750
Phase: 1
Horsepower: 0.750
Amps: 8.200