BLM CJL3501A .33HP 1725RPM 1P

Item #: 0540231

Cat #: CJL3501A

UPC: 781568112748

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CJL3501A .33HP 1725RPM 1P

Overview

BLM CJL3501A .33HP 1725RPM 1P
Also known as: 781568112748, CJL3501A, BLMCJL3501A

Specifications

Amps: 6
Phase: 1
Amps: 6
Phase: 1