BLM CJL1309A 1HP 3450RPM 1PH

Item #: 0540225

Cat #: CJL1309A

UPC: 781568112908

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CJL1309A 1HP 3450RPM 1PH

Overview

BLM CJL1309A 1HP 3450RPM 1PH
Also known as: 781568112908, CJL1309A, BLMCJL1309A

Specifications

Horsepower: 1
Amps: 7
Phase: 1
Horsepower: 1
Phase: 1
Amps: 7