Patch Cord 4 Pair / 23 AWG CM CAT6+ RJ45 Blue 15'

Item #: 0540221

Cat #: 62460-15L

UPC: 078477133835

$ 8.00 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 15 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 15 ft.

eXtreme 6+ Standard Patch Cord, CAT 6, 15-Foot Length, Blue

Also known as: 078477133835, 62460-15L, LEV6246015L

Specifications

Gauge: 24 AWG
Color: Blue
Material: Copper
Conductors: 4 Pair
Length: 15 ft
Gauge: 24 AWG
Material: Copper
Length: 15 ft
Color: Blue
Conductors: 4 Pair