Patch Cord 4 Pair / 23 AWG CM CAT6+ RJ45 Gray 5'

Item #: 0540208
Cat #: 62460-5S
UPC: 078477133873
$ 7.80 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 5 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 5 ft.
eXtreme 6+ Standard Patch Cord, CAT 6, 5-Foot Length, Grey
Also known as: 078477133873, 62460-5S, LEV624605S

Specifications

Gauge: 23
Length: 5 ft
Material: Copper
Conductors: 4 Pair
Color: Gray
Gauge: 23
Material: Copper
Color: Gray
Length: 5 ft
Conductors: 4 Pair

Customer Reviews

No reviews for this product
(0)