BLM CJL1301A .33HP 1725RPM 1P

Item #: 0540203

Cat #: CJL1301A

UPC: 781568112854

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CJL1301A .33HP 1725RPM 1P

Overview

BLM CJL1301A .33HP 1725RPM 1P
Also known as: 781568112854, CJL1301A, BLMCJL1301A

Specifications

Amps: 6
Phase: 1
Amps: 6
Phase: 1