
K-Lath Metal Piercing Screw, Phillips, Wafer Head, #8 x 1-5/8", Zinc
Item #: 0540177
Cat #: KWT8158
UPC: 781002157090
$ 0.16 EA
Company wide:
0
in stock
K-Lath Metal Piercing Screw, Phillips, Wafer Head, #8 x 1-5/8 Inch, Zinc Plated
Overview
K-Lath Metal Piercing Screw, Phillips, Wafer Head, #8 x 1-5/8 Inch, Zinc Plated
K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.
Also known as: 781002157090, KWT8158, DOTKWT8158
Specifications
| Screw Head: | Wafer |
| Drive: | Phillips |
| Material: | Steel |
| Length: | 1 5/8 in |
| Size: | # 8 |
| Screw Head: | Wafer |
| Material: | Steel |
| Size: | # 8 |
| Drive: | Phillips |
| Length: | 1 5/8 in |