BLM CHC3526A .5HP 825RPM 1PH

Item #: 0540164

Cat #: CHC3526A

UPC: 781568121467

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CHC3526A .5HP 825RPM 1PH

Overview

BLM CHC3526A .5HP 825RPM 1PH
Also known as: 781568121467, CHC3526A, BLMCHC3526A

Specifications

Phase: 1
Amps: 60
Horsepower: 0.500
Phase: 1
Horsepower: 0.500
Amps: 60