Mounting Plate Fits 150x200mm

Item #: 0540160

Cat #: Q2015PD

UPC: 783510176495

$ 26.57 EA
Company wide:
0 in stock
Documents & Guides
Panel, Qline D / 170x128mm, Bulletin Q41y (qline Type 4x Encl. Panels And Accessories), Size/dims: Fits 200x150mm, Material/finish: Steel/zinc

Overview

Panel, Qline D / 170x128mm, Bulletin Q41y (qline Type 4x Encl. Panels And Accessories), Size/dims: Fits 200x150mm, Material/finish: Steel/zinc
Also known as: 783510176495, Q2015PD, HOFQ2015PD

Specifications

Material: Steel
Depth: 128 mm
Height: 170 mm
Material: Steel
Height: 170 mm
Depth: 128 mm