Metal Halide Ballast, Pulse Start, 200W, 120-277V

Item #: 0540141

Cat #: 71A5692001D

UPC: 781087093474

Company wide:
0 in stock
Documents & Guides
200 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, ANSI Code: M136. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

Overview

200 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, ANSI Code: M136. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

Also known as: 781087093474, 71A5692001D, ADV71A5692001D

Specifications

Type: Pulse Start
Shape: ED28 (Elliptical Dimple)
ANSI Code: M136
Wattage: 200
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
ANSI Code: M136
Light Technology: HID
Shape: ED28 (Elliptical Dimple)
Wattage: 200
Volts AC Range: 120 - 277