
Junction Box, NEMA 4X, Screw Cover, 6.3" x 3.15" x 2.17"
Item #: 0540115
Cat #: Q1686ABD
UPC: 783510171797
$ 61.35 EA
Company wide:
9
in stock
Documents & Guides
Junction Box, NEMA 4X, Opaque Screw Cover, 6.30 x 3.15 x 2.17 Inch, Polyester
Overview
Junction Box, NEMA 4X, Opaque Screw Cover, 6.30 x 3.15 x 2.17 Inch, Polyester
nVent QLine D polycarbonate and ABS enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance. Tough as well as stylish, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510171797, Q1686ABD, HOFQ1686ABD
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Material: | ABS |
| Mounting: | Surface |
| Color: | Gray |
| Height: | 6.300 in |
| Width: | 3.150 in |
| Depth: | 2.170 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Mounting: | Surface |
| Height: | 6.300 in |
| Depth: | 2.170 in |
| Material: | ABS |
| Color: | Gray |
| Width: | 3.150 in |