BLM CFM3036A .5HP 1140RPM 3PH

Item #: 0540107

Cat #: CFM3036A

UPC: 781568654279

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CFM3036A .5HP 1140RPM 3PH

Overview

BLM CFM3036A .5HP 1140RPM 3PH
Also known as: 781568654279, CFM3036A, BLMCFM3036A

Specifications

Phase: 3
Amps: 2.500
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 2.500