BLM CFDL3504M .5HP 1725RPM 1P

Item #: 0540091

Cat #: CFDL3504M

UPC: 781568134450

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CFDL3504M .5HP 1725RPM 1P

Overview

BLM CFDL3504M .5HP 1725RPM 1P
Also known as: 781568134450, CFDL3504M, BLMCFDL3504M

Specifications

Phase: 1
Horsepower: 0.500
Phase: 1
Horsepower: 0.500