BLM CEWDM3710T-5 7.5HP 1770RP

Item #: 0540065

Cat #: CEWDM3710T-5

UPC: 781568462140

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEWDM3710T-5 7.5HP 1770RP

Overview

BLM CEWDM3710T-5 7.5HP 1770RP
Also known as: 781568462140, CEWDM3710T-5, BLMCEWDM3710T5

Specifications

Phase: 3
Amps: 7.600
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 7.600