
BLM CEWDM3616T 7.5HP 3450RPM
Item #: 0540039
Cat #: CEWDM3616T
UPC: 781568542347
Call for price
Company wide:
0
in stock
Documents & Guides
BLM CEWDM3616T 7.5HP 3450RPM
Overview
BLM CEWDM3616T 7.5HP 3450RPM
Also known as: 781568542347, CEWDM3616T, BLMCEWDM3616T
Specifications
| Phase: | 3 |
| Amps: | 8.400 |
| Horsepower: | 7.500 |
| Phase: | 3 |
| Horsepower: | 7.500 |
| Amps: | 8.400 |