BLM CEWDM3615T-5 5HP 1750RPM

Item #: 0540036

Cat #: CEWDM3615T-5

UPC: 781568462133

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEWDM3615T-5 5HP 1750RPM

Overview

BLM CEWDM3615T-5 5HP 1750RPM
Also known as: 781568462133, CEWDM3615T-5, BLMCEWDM3615T5

Specifications

Phase: 3
Horsepower: 5
Amps: 5.300
Phase: 3
Amps: 5.300
Horsepower: 5