2HP 1175RPM 3PH 60HZ 184TC 3644M TEFC F1

Item #: 0540030

Cat #: CEWDM3614T

UPC: 781568603673

Call for price
Company wide:
0 in stock
Documents & Guides
2HP 1175RPM 3PH 60HZ 184TC 3644M TEFC F1

Overview

2HP 1175RPM 3PH 60HZ 184TC 3644M TEFC F1
Also known as: 781568603673, CEWDM3614T, BLMCEWDM3614T

Specifications

Phase: 3
Horsepower: 2
Amps: 3.500
Phase: 3
Amps: 3.500
Horsepower: 2