BLM CEWDM3611T-5 3HP 1760RPM

Item #: 0540022

Cat #: CEWDM3611T-5

UPC: 781568462126

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEWDM3611T-5 3HP 1760RPM

Overview

BLM CEWDM3611T-5 3HP 1760RPM
Also known as: 781568462126, CEWDM3611T-5, BLMCEWDM3611T5

Specifications

Phase: 3
Horsepower: 3
Amps: 3.300
Phase: 3
Amps: 3.300
Horsepower: 3